Snap Meter 75-100mm

Article no.: 523-144
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification & Classification

Article number 523-144
EAN / GTIN 4946368401805
Manufacturer number 523-144
L-Number L40010 1610
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Snap Gauge designed to mount an indicator to suit the measurement application, and offers the following benefits: It‘s ideal for rapidly inspecting workpieces, especially cylindrical, in batch or mass production situations, when you need an indication of where a measurement falls within the tolerance band. You can set it with external length standards such as block gauges. Easy-to-operate retracting button.

Feature:

  • Anvil retracting stroke: 2 mm
  • Digital/Analog: Analog
  • Flatness: 0,3 μm
  • Inch-Metric: Metric
  • Measuring face: Carbide-tipped, micro-lap finish ø10.8 mm
  • Measuring force: 5-10
  • Measuring spindle: ø10,8 mm
  • Parallelism: 1 μm
  • Range: 75 - 100
  • Repeatability: 0.4 µm
  • Size/Dimension: 0,342 X 0,216 X 0,046 M

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart