Brake test tool set ∙ 3-pieces

Article no.: 4968/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Type of product: Measuring tool set
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring tool set

Identification & Classification

Article number 4968/3
EAN / GTIN 4000896149179
Manufacturer number 4968/3
L-Number L60140 3104
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Checking the lateral run-out of the brake disc
  • Micrometer screw for exact determination of the thickness of the brake disc
  • Precision dial gauge for checking the lateral run-out
  • Hinged bracket with magnetic base as mounting and for an exact positioning of the dial gauge on the vehicle
  • Plastic box
  • Soft foam insert
  • Net weight: 2.38 kg
  • Number of tools: 3

Supplied with:

Precision micrometer 2155N-25
Magnetic dial gauge stand 2155-60 ∙ 2155-65

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart