Version:
Main material
44% modacrylic, 29% cotton, 11% polyamide, 6% polyurethane, 5% polyester, 3% Aramid, 2% antistatic, 3-layer softshell, flame resistant, antistatic, laminated, chemical splash(EN13034), 490 g/m²
Pockets
Chest pocket with zipper
Inner telephone pocket
Front pockets with zipper
Functionality
Oil, dirt and water repellent, Metal-free, Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant
Details
Fleece lined collar, High collar with covererd zipper
External labels
Plastic snaps
D-ring
Loops placed on both sides of chest for placement of microfone and other accessories
Reflex
Printed reflective tape, 50 mm wide flame resistant reflective tape
Front closure
Robust hidden one-way plastic zipper, Front closure with hidden push buttons in plastic
Finish
Sleeve end with elastic band and wristlet
Description:
- Metal- and polyester-free softshell jacket in Hi-vis that is inherently flame-retardant
- The wind and water-resistant jacket is made of softshell material and has excellent breathability
- It also has an extended back, pre-bent sleeves and cuffs at the sleeve ends that improve the already fantastic comfort
- The jacket is equipped with two gas loops, which are hoops to hang gas detectors and oxygen meters in
- This makes the softshell jacket extra useful for work in, for example, petrochemical environments or the oil and gas industry
- It is certified according to
- EN 1149-5
- EN 13034
- EN ISO 20471
- EN ISO 11611
- EN ISO 11612
- IEC 61482-2
Standard:
- Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
- EN 13034 PB [6]
- EN 1149-5
- EN ISO 11611 class 2 , A1+A2
- EN ISO 11612 A1,A2, B1,C2,F2
- ELIM - 30 cal/cm²
- EBT - 33 cal/cm²
- IEC 61482-2, APC 2