AxioCam Color microscope camera, Type: 212

Article no.: 491877 212
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Resolution 4032 × 3044 px
Interface USB 3.0, HDMI, Ethernet, Wi-Fi compatible
Camera sensor CMOS
Pixel size 1.85 × 1.85 µm
Length 125 mm
Width 92 mm
Height 78 mm
Type of product Microscope camera

Identification & Classification

Article number 491877 212
EAN / GTIN 2050002087477
Manufacturer/responsible person Carl ZEISS IQS Deutschland GmbH, Carl-Zeiss-Straße 22, 73447 OBERKOCHEN, Germany, www.zeiss.de

Description

Version:

Versatile colour camera AxioCam 212 Color with 12.3 megapixel resolution for training, documentation or routine uses; features standalone functionality.
  • Sharp, highly detailed live images. High colour fidelity at full 4K resolution and 30 images per second.
  • Versatile: Choose between different operating modes.
  • Simple to use thanks to automatic adjustment of brightness, contrast and white balance.
  • Standalone mode without PC. The camera is network-capable and can be used with the Zeiss iOS app, Android app and Zeiss Labscope software.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart