Extension 5 mm Inside hexagon profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 4910-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 4910-5
EAN / GTIN 4000896214549
Manufacturer number 4910-5

Description

Description:

Application:
Repair work at the strut e.g. shock absorber, strut mounting, coil spring
  • On e.g. BMW
    1 Series F20 ∙ F21 model year 2011 →
    2 Series F22 ∙ F23 ∙ F45 ∙ F46 model year 2013 →
    3 Series F30 ∙ F31 ∙ F34 ∙ F35 model year 2011→
    4 Series F32 ∙ F33 ∙ F36 model year 2013 →
    X1 F48 ∙ F49 model year 2015
  • Drive with ball race
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile
  • Wrench size: 5 mm
  • Dimensions / length: 122.5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart