45° angled nose spare tips for pliers 477 to 499, 120-200 mm

Article no.: 490.SE38-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 490.SE38-2
EAN / GTIN 3148511796184
Manufacturer number 490.SE38-2
L-Number L60130 7360

Description

Description:

  • Each item number consists of 2 jaw tips and 2 screws for fixing in the pliers.

Feature:

  • D [mm]: 3.8
  • D min.-max. [mm]: 120-200
  • jaws [mm]: 45°
  • [g]: 10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart