• The item cannot be ordered due to missing prices.

GD-DH 0.844-15D-I1.25-10 Gundrills Carrying Triangular Inserts with 3 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 4851694

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TRI-DEEP
Type of product Indexable drill

Identification & Classification

Article number 4851694
EAN / GTIN 7291075355369
Manufacturer number 4851694
L-Number L24020 354

Description

Description:

Indexable Drill Bodies ,Cutting Diameter (DC) 0.844″ ,Overall Length (OAL) 17.286″ ,Usable Length (LU) 12.99″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.844″
  • Decimal Equivalent: 0.844″
  • Functional Length (LF): 14.8″
  • Length Group: 15xD
  • Master Insert Identification (MIID): TOGT 10..
  • Overall Length (OAL): 17.286″
  • Shank Length (LS): 2.36″
  • Usable Length (LU): 12.99″

Downloads & documents

Suitable products

From the same series "TRI-DEEP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart