390 REFERENCE DISC 16.000MM

Article no.: 4717036
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product setting ring

Identification & Classification

Article number 4717036
EAN / GTIN 4059192062477
Manufacturer number 4717036
L-Number L40080 2923
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Wear-resistant special gage steel. Hardened and lapped.
Manufacturing tolerance: ± 1/2 IT 2
Uncertainty of the actual size: 1/2 IT 1

The ideal setting standards for indicating snap gauges of the Marameter 840 F and 300P families

Description:

Adjusting disc MarGage 390
  • Diameter in mm: 16 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Setting disk
  • Product type: 390
  • Diameter in mm: 16 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart