Arc punch 26 mm

Article no.: 4618490
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 4618490
EAN / GTIN 4017981570268
Manufacturer number 4618490
L-Number L60160 5638

Description

Description:

  • For stamping out cardboard, leather, rubber, sealing materials and other soft materials
  • Cutting edge hardened
  • Shaft blue varnished

Feature:

  • Design: Cutting edge hardened
  • Hole diameter [inch]: 1. 1/32 ″
  • Hole diameter [mm]: 26 mm
  • Surface: lacquered
  • Total height [mm]: 38 mm
  • Total length [mm]: 172 mm
  • Total width [mm]: 48 mm
  • Use/application: For punching out cardboard, leather, rubber, sealing materials and other soft materials

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart