HSK A100 MT2X120 DIN 6383/DIN 228-2 Form D Tang Morse Taper Adapters with DIN 69893/A HSK Tapered Shanks

Article no.: 4560256
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Arbor adapter

Identification & Classification

Article number 4560256
EAN / GTIN 7291075129588
Manufacturer number 4560256
L-Number L24120 1765

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 91 mm, Connection Diameter Machine Side (DCONMS) 100 mm, Shank Size (SS) 100

Feature:

  • Body Length (LB) 91 mm
  • Connection Code Machine Side (CCMS) HSK01C1000
  • Connection Diameter Machine Side (DCONMS) 100 mm
  • Protruding Length (LPR) 120 mm
  • Shank Size (SS) 100

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart