BHEI MB50-50-80 Fine Boring Head for the MB Boring System .0004″ Direct Dia. Adjustment and .00008″ by a Vernier Scale

Article no.: 4560121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4560121
EAN / GTIN 7291075279290
Manufacturer number 4560121
L-Number L23900 412

Description

Description:

Boring Heads ,Connection Diameter Machine Side (DCONMS) 1.969″ ,Connection Diameter Workpiece Side (DCONWS) 0.63″ ,Cutting Diameter Maximum (DCX) 4.331″ ,Cutting Diameter Minimum (DCN) 0.098″ ,Functional Length (LF) 3.15″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1.969″
  • Connection Diameter Workpiece Side (DCONWS): 0.63″
  • Cutting Diameter Maximum (DCX): 4.331″
  • Cutting Diameter Minimum (DCN): 0.098″
  • Functional Length (LF): 3.15″
  • Rotational Speed Maximum (RPMX): 8000 rpm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart