BHF MB50-80X94 Fine Boring Heads with a 2 µm Direct Diametric Adjustment for a Diameter Range of 2.5 up to 500 mm

Article no.: 4550256
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4550256
EAN / GTIN 7291075268256
Manufacturer number 4550256
L-Number L23900 13

Description

Description:

Boring Heads, Body Diameter (BD) 80 mm, Connection Diameter Machine Side (DCONMS) 50 mm, Cutting Diameter Maximum (DCX) 160 mm, Cutting Diameter Minimum (DCN) 2.5 mm, Functional Length (LF) 58 mm

Feature:

  • Body Diameter (BD) 80 mm
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Cutting Diameter Maximum (DCX) 160 mm
  • Cutting Diameter Minimum (DCN) 2.5 mm
  • Functional Length (LF) 58 mm
  • Rotational Speed Maximum (RPMX) 8000 rpm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart