CATI 50 MB63 MB Modular Boring System Connections with Caterpillar AD Form Tapered Shanks

Article no.: 4550099
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4550099
EAN / GTIN 7291075144017
Manufacturer number 4550099
L-Number L23900 144

Description

Description:

Modular Boring Systems ,Connection Diameter Workpiece Side (DCONWS) 63″ ,Shank Size (SS) 50

Feature:

  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Workpiece Side (DCONWS): 63″
  • Connection Size (CSI): MB63
  • Coolant Supply Property (CSP): Coolant Thru
  • Protruding Length (LPR): 2.205″
  • Shank Size (SS): 50

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart