Spare chain

Article no.: 4548850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chain

Identification numbers & Classifications

Article number 4548850
EAN / GTIN 4017981122269
Manufacturer number 4548850
L-Number L60160 6365

Description

Description:

Spare chain 1-6

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Size [inch]: 1-6
  • Total length [mm]: 850 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart