GTI ER11 ST5/8 M DIN 6499 ER Tapping Attachments with Straight Shanks

Article no.: 4548089
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4548089
EAN / GTIN 7291075156881
Manufacturer number 4548089
L-Number L24120 1322

Description

Description:

Collet Chucks ,Body Diameter (BD) 0.63″ ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Connection Size (CSI) ER11 ,Protruding Length (LPR) 0.768″ ,Shank Size (SS) ST5/8

Feature:

  • Body Diameter (BD): 0.63″
  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 0.278″
  • Connection Diameter Minimum Workpiece Side (DCONNWS): 0.022″
  • Connection Size (CSI): ER11
  • Protruding Length (LPR): 0.768″
  • Shank Length (LS): 5.905″
  • Shank Size (SS): ST5/8

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart