GTIN ER32 ISO 2.24X1.80 ER Collet Tapping Attachments, Tension and Compression ISO Type for CNC Milling and Turret Lathe Machines

Article no.: 4548071
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4548071
EAN / GTIN 7291075150667
Manufacturer number 4548071
L-Number L24120 2688

Description

Description:

Collet Chucks, Connection Diameter Machine Side (DCONMS) 32 mm, Shank Size (SS) ER32

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Connection Diameter Workpiece Side (DCONWS) 2.24 mm
  • Drive Size (DRVS) 20 mm
  • Shank Size (SS) ER32

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart