TOOL CLAMP 30 ROTARY Tool Clamp Fixture for ISO, DIN 69871 and BT MAS-403 Tool Shanks

Article no.: 4517129
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4517129
EAN / GTIN 7291075138771
Manufacturer number 4517129
L-Number L24000 330

Description

Description:

Tool Change Blocks, Connection Size (CSI) ROTARY

Feature:

  • Body Diameter (BD) 70 mm
  • Body Length (LB) 56 mm
  • Connection Size (CSI) ROTARY
  • Shank Width (B) 104 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart