C8 B4340 120160 Blanks with CAMFIX (ISO 26623-1 Standard) Exchangeable Tapered Shanks

Article no.: 4509632
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4509632
EAN / GTIN 7291075236279
Manufacturer number 4509632
L-Number L24230 18

Description

Description:

Tool Holder Blanks, Body Diameter (BD) 120 mm, Protruding Length (LPR) 160 mm

Feature:

  • Body Diameter (BD) 120 mm
  • Protruding Length (LPR) 160 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart