CAT40 SEM 1-1/4X2.125 C ISO 3937 Shell Mill Holders with Coolant Holes and Caterpillar ADB Tapered Shanks

Article no.: 4509511
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4509511
EAN / GTIN 7291075278651
Manufacturer number 4509511
L-Number L24120 2960

Description

Description:

Shell Mill Holders ,Body Diameter (BD) 2.752″ ,Body Length (LB) 2-1/8″ ,Connection Diameter Workpiece Side (DCONWS) 1-1/4″ ,Shank Size (SS) 40

Feature:

  • Body Diameter (BD): 2.752″
  • Body Length (LB): 2-1/8″
  • Clamping Length Workpiece Side (LSCWS): 0.669″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Workpiece Side (DCONWS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Shank Size (SS): 40

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart