• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

ST 16X160 SRK 4 Thermal Chuck Collets with Cylindrical Shanks

Article no.: 4505050
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification & Classification

Article number 4505050
EAN / GTIN 7291075200607
Manufacturer number 4505050
L-Number L24120 2109

Description

Description:

Shrink Fit Holders, Body Length (LB) 43.4 mm, Connection Diameter Machine Side (DCONMS) 16 mm, Connection Diameter Workpiece Side (DCONWS) 4 mm

Feature:

  • Body Length (LB) 43.4 mm
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Connection Diameter Workpiece Side (DCONWS) 4 mm
  • Protruding Length (LPR) 160 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart