CAT50 MAXIN 1-1/4X4.05 Power Chucks with Caterpillar Form AD/B Tapered Shanks

Article no.: 4503954
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Heavy-duty lathe chuck

Identification numbers & Classifications

Article number 4503954
EAN / GTIN 7291075182897
Manufacturer number 4503954
L-Number L24120 2520

Description

Description:

Milling Chucks ,Body Diameter (BD) 2.717″ ,Connection Diameter Maximum Workpiece Side (DCONXWS) 1-1/4″ ,Shank Size (SS) 50

Feature:

  • Body Diameter (BD): 2.717″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 1-1/4″
  • Connection Diameter Minimum Workpiece Side (DCONNWS): 1/4″
  • Protruding Length (LPR): 4.05″
  • Shank Size (SS): 50

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart