844 S Setting Device 0-400 mm for Multimar

Article no.: 4503500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product universal gauge unit

Identification & Classification

Article number 4503500
EAN / GTIN 4059192059125
Manufacturer number 4503500
L-Number L40080 2137
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Simple handling via clamping element
  • Accurate setting of nominal value using gage block combinations
  • Instrument setting in horizontal or vertical position (using base 844 Sf)
  • Rigid base made of anodized aluminum, for mobile or stationary use in production or the inspection room

Description:

  • Adjustable Multimar 844 S, application range outside 40 - 400 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Product name: Setting tool
  • Product type: 844 S
  • External application range: 40 - 400
  • Internal application range: 0 - 360
  • Application: ; For setting inside and outside comparison gauges such as the Multimar 844 T and Marameter 844 N to any nominal dimension. Gauge blocks are used as a highly accurate dimensional reference;

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart