PS CAT40 45 5/8 MAS1 CAT pull studs with MAS retention knobs.

Article no.: 4503093
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pull Stud

Identification numbers & Classifications

Article number 4503093
EAN / GTIN 7291075137514
Manufacturer number 4503093
L-Number L24000 294

Description

Description:

Pull Studs (Retention Knobs), Body Diameter (BD) 13 mm, Connection Retention Knob Thread Size (CRKS) 5/8-11, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 13 mm
  • Body Half Taper Angle (BHTA) 45 Degrees
  • Body Length (LB) 25.15 mm
  • Connection Retention Knob Thread Size (CRKS) 5/8-11
  • Overall Length (OAL) 57.2 mm
  • Shank Size (SS) 40

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart