840 FK HOLDER

Article no.: 4450052
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification & Classification

Article number 4450052
EAN / GTIN 4059192017675
Manufacturer number 4450052
L-Number L40100 66
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • For connection to devices 840 F/FC, 840 FH, 840 FG, 840 FM and 852
  • Straightforward transfer of the measuring movement to the display unit
  • Adherence to the Abbe-compliant measurement principle ensures an even higher quality compared to the already high measuring accuracy when rotated by 90°
  • The display unit is often easier to read in the upper fitted position
  • Stationary use with machine base 840 Ff

Description:

  • 840 Fk/3 holder, bracket size 3

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: Holder
  • Product group name: Indicating measuring devices
  • Product type: 840 Fk/3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart