820 NC Comparator stand with ceramic BASE, 8 mm mount

Article no.: 4432100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4432100
EAN / GTIN 4059192017408
Manufacturer number 4432100
L-Number L40100 1132

Description

Version:

  • Stable design
  • Ceramic table plate (high hardness for lasting precision)
  • Rugged, ground stainless steel column
  • Adjustable support arm for indicating instrument

Description:

Small ceramic measuring stage MarStand 820 NC
  • Working range a: 0 - 110 mm
  • Fixture bore: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 2(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Small ceramic measuring table
  • Mounting hole: 8H7
  • Product type: 820 NC
  • Working range a: 0 - 110
  • Product weight: 4.00 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart