820 NG Comparator stand with granit base, 8 mm mount

Article no.: 4430100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4430100
EAN / GTIN 4059192017361
Manufacturer number 4430100
L-Number L40100 125

Description

Version:

  • Stable design
  • Table plate made of black granite, lapped
  • Rugged, ground stainless steel column
  • Adjustable support arm for indicating instrument

Description:

Small measuring table, granite measuring plate MarStand 820 NG
  • Working range a: 0 - 130 mm
  • Mounting hole: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 4(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Small measuring table, granite measuring plate
  • Mounting hole: 8H7
  • Product type: 820 NG
  • Working range a: 0 - 130
  • Product weight: 3.20 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart