815 GN Indicator stand, w/F.A. 8 mm mount, 500 mm height

Article no.: 4413001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comperator stand

Identification numbers & Classifications

Article number 4413001
EAN / GTIN 4059192016548
Manufacturer number 4413001
L-Number L40100 277

Description

Version:

  • Sturdy base for stability and strength
  • Convenient hand grip at the top of the base
  • Structurally stable three-point support
  • Stainless steel column and support arm
  • Fine adjustment at support arm
  • Display unit can be swiveled by ± 90°
  • Easy to move without vibration
  • Front of the base is ground to allow movement along edges and rulers

Description:

Measuring stand with triangular base MarStand 815 GN
  • Total height 500 mm
  • Outreach (max.) 200 mm
  • Hole: 8H7

Feature:

  • Application: For use on measuring and control plates
  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with triangular base
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Product type: 815 GN
  • Base surface: 190 x 180 mm
  • Dimension a in mm: 500 mm
  • Total height: 500 mm
  • Dimension b in mm: 200 mm
  • Projection (max.): 200 mm
  • Dimension c in mm: 25 mm
  • Column diameter c: 25 mm
  • Dimension d in mm: 18 mm
  • Column diameter d: 18 mm
  • Product weight: 9.00 kg
  • Fine adjustment range mm: 2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart