1F80 COMPACT WHEEL

Article no.: 441247
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 441247
EAN / GTIN 9003174412472
Manufacturer number 441247
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM 1F80 grinding wheel is particularly suitable for demanding grinding tasks in hard-to-reach places on all nonferrous metals. This high-performance rough grinding wheel supports you in a wide variety of tasks, such as making grooves and notches, deburring gear wheels, rough grinding curved surfaces in cavities, and maintaining turbine blades. Thanks to the specially developed bond, the wheel does not clog, which drastically increases its lifetime, and maximum aggressiveness can be achieved even at low pressure. For diameters over 80 mm, we recommend the use of a protection cover.

Feature:

  • Form: 1F80 COMPACT WHEEL
  • Specification : A 36 N- BFX /80
  • Dimension (D x T x H): 50 x 10 x 10 mm
  • Diameter: 50 mm
  • Thickness: 10 mm
  • Drill hole: 10 mm
  • Grain size: 36
  • Vs /max: 80 m/s
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • No clogging of the wheel thanks to specially developed bond for sustained abrasiveness and longer lifetime
  • Even at very low pressure, the wheel achieves extremely high abrasiveness
  • Highest quality

Application:

  • For demanding applications on nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium in difficult-to-reach places
  • Ideal for adding flutes and notches, for deburring gears, for maintaining turbine blades and for rough grinding curved surfaces in cavities

Recommendation:

  • Use a protection cover for diameters above 80 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart