904 H CONICAL CONTACT POINT CARBIDE TIPPED

Article no.: 4360131
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 4360131
EAN / GTIN 4059192015596
Manufacturer number 4360131
L-Number L40080 629

Description

Version:

For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

Description:

  • 904 H tip measuring insert, carbide, r = 0.3 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Tip measuring insert
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Material Measuring surface: Carbide
  • Accessory categories (eShop): 904 Center inserts
  • Product type: 904 H
  • Dimension l in mm: 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart