Digital dial indicator with touch control 0.0005 mm reading, Measuring range: 25mm

Article no.: 434304 25
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • £25.19 /pcs.
  • £76.89 /pcs.
on request
In stock
21 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; USB interface
  • IP Index of Protection: IP 42
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Reversible reading 0.0005 mm
Reversible reading 0.00002 in
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.004 mm
Interface USB interface; USB interface
IP Index of Protection IP 42
Gauging force 0.65 − 1.15 N
Clamping shank ⌀ h6 8 mm
Measured value saving MAHR reference-lock system
Measurement technology digital
Body ⌀ 58.4 mm
Thickness of housing 35.8 mm
Loop on the back of the dial indicator no
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2450
Type of product Dial indicator

Identification & Classification

Article number 434304 25
EAN / GTIN 4059192066611
Manufacturer number 4337801
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Digital dial indicator with very large numeric display and integrated tolerance display. Additional analogue scale display with tolerance limits.
Hardened glass front with wear-free touch control fields, 3 PRESET values, coloured LED display depending on tolerance mode.
Dynamic measurement functions (MAX / MIN / MIN-MAX): For concentricity and flatness testing or seeking the reversal point.

Function:

PRESET, tolerance, ABS (display can be set to zero without losing the reference to PRESET), factor (multiplier for measuring distance), LOCK function (button lock in menu). Data can be transmitted.
IP42: Protected against water falling obliquely (dripping water) up to 15° relative to normal operating position and protected against penetration by foreign bodies with ⌀ > 1 mm However, tools and wires should be kept away.

Supplied with:

1 battery No. 081560 size CR 2450.

Optional extras:

Data cable No. 498941.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart