SW 1.25-46 Drive Shanks for SELF-GRIP Slitting Cutters

Article no.: 4300518
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SELF-GRIP
Type of product Side milling cutter

Identification numbers & Classifications

Article number 4300518
EAN / GTIN 7291075219623
Manufacturer number 4300518
L-Number L24000 357

Description

Description:

Drill Chucks & Adapters ,Body Diameter (BD) 1.81″ ,Body Length (LB) 1.18″ ,Shank Size (SS) 1

Feature:

  • Body Diameter (BD): 1.81″
  • Body Length (LB): 1.18″
  • Protruding Length (LPR): 4.72″
  • Shank Size (SS): 1

From the same series "SELF-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart