Multimar universal measuring instrument, Measuring range: 30-115mm

Article no.: 428051 30-115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • £4.41 /pcs.
    Processing time approx. 1-3 working days
  • £6.48 /pcs.
    Processing time approx. 1-3 working days
  • £6.48 /pcs.
    Processing time approx. 1-3 working days

  • £49.15 /pcs.
on request
In stock
7 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multimar
Measuring range 30 mm - 115 mm
Span of measurement 12 mm
Application range internal 30 mm - 115 mm
Application range external 0 mm - 85 mm
Packaging sturdy box
Type of product universal gauge unit

Identification & Classification

Article number 428051 30-115
EAN / GTIN 4059192024895
Manufacturer number 4503001
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Strong tubular structure, ground and hard chrome-plated. Two caliper jaws for holding various measuring tips. Measuring range can be extended by 75 mm by reversing the caliper jaws. Can be used with any dial indicator or precision dial indicator with shank ⌀ 8 h 6 mm (supplied without dial indicator).
  • High measuring reliability and repetition accuracy thanks to high-precision ball bearing guide.
  • Heat protection handles
  • Gauging force direction selectable for external and internal measurement.
  • Constant gauging force ensured by built-in gauging force spring.
  • Movable measuring arm mounted on high-precision ball track for low play and low friction.
  • Strong pillars, ground and chrome-plated.
  • Easy assembly using base and mounting blocks.

Application:

  • External and internal dimensions.
  • External and internal threads.
  • Centring rings
  • Narrow shoulders, recesses and slots.
  • External and internal cones.
  • External and internal splines, and much more.

Note:

Up to measuring range 2500 mm available with CFK lightweight tube on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart