mm 420 CNC Microscope 250x170x200 M3-Touchscreen PC

Article no.: 4247702
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Video measuring microscope

Identification numbers & Classifications

Article number 4247702
EAN / GTIN 4059192012984
Manufacturer number 4247702
L-Number L40080 1803

Description

Description:

CNC workshop measuring microscope MarVision MM 420 CNC
Product features:
Measuring microscope
  • 3-axis CNC control
  • Control of axis movement and speed control via joystick
  • Integrated colour camera
  • Zoom lens (0.7x - 4.5x) motorised with autofocus
  • LED ring light: 1 ring and 4 segments each individually switchable and dimmable
  • LED transmitted light: dimmable
  • Laser pointer for position finding
  • Massive base made of hard granite
  • Stable steel cross table, precision bearings
  • Excellent accuracy and reliability due to optical incremental measuring system
Operation and display unit M3 software with touch screen PC
  • 23″ touch screen with keyboard and mouse
  • Based on Windows 10 Pro, thus installation of further software is possible
  • Operation via multi-touch on the screen or with mouse/keyboard
  • M3 software version 3
  • Large video image
  • Target- /actual evaluation with tolerances
  • Protocol printout with company logo
  • Graphical display with dimensions
  • Automatic edge detection even for low-contrast parts
  • Stitching
  • Statistics
  • Palletising of series parts
Optional Hardware- Components
  • Telecentric transmitted-light illumination
  • Coaxial incident-light illumination
  • Use of attachment lenses 0, 5x / 2x (additional magnification levels)
  • Tactile measuring system Renishaw TP20
  • Macro zoom Navitar 4 K motor zoom 8x-116x with 5MB camera
  • 0, 67x TV adapter for wider field of view
Software options
  • Integrate DXF data
  • DXF and profiling package
  • Module - Measure thread
  • Module - Cable insulation
  • Upgrade from M3 versions V1 and V2
  • QDAS converter program
Measuring range X/Y in mm: 250/170
Measuring system - resolution in mm: 0.001
Measuring system - E1 X/Y in µm: 1.9 + (L/100)
Measuring system - E2 XY in µm: 2.9 + (L/100)
Magnification: 35 - 225x
Lighting: LED incident and transmitted light, adjustable
Mains connection: 240 V

Supplied with: M3 software with touch screen PC, stop standard 220 as, operating instructions, Mahr calibration certificate.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart