Welding Grip Pliers galvanized 280 mm

Article no.: 42 44 280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 42 44 280
EAN / GTIN 4003773080350
Manufacturer number 42 44 280
L-Number L70010 1619

Description

Description:

  • for gripping, clamping and holding of diverse profiles
  • heavy duty model
  • with adjustment screw and release lever
  • one-hand operation
  • high clamping pressure due to toggle lever action
  • with moveable jaws
  • gripping jaws of chrome vanadium steel, drop forged
  • Clamps and balances bulky work components and profiles with high ridges of up to 40 mm

Feature:

  • Clamping width square: 90mm
  • galvanized

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart