44 AS Inside Micrometer Set 50-100mm res.0,005mm w.c.

Article no.: 4190353KAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4190353KAL
EAN / GTIN 4059192010829
Manufacturer number 4190353KAL
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Inside micrometer in set Micromar 44 AS
For measuring:
  • Through holes
  • Blind holes
  • Centering shoulders

DIN 863-4
Measuring range: 50 - 100 mm mm
Readings_mm: 0,005
Package contains: instruction manual, setting rings, key for replacing measuring heads (from 30 mm), allen key, case

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart