44 EWG DIGITAL BASIC UNIT FOR RANGE 20-100 MM

Article no.: 4190107
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Internal micrometer

Identification & Classification

Article number 4190107
EAN / GTIN 4059192010553
Manufacturer number 4190107
L-Number L40080 840
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Threaded connection for changing the measuring head

Description:

  • Basic Micromar 44 EWg 20 - 100mm

Feature:

  • Data interface: USB A
  • Measuring range: 20 - 100 mm
  • Digit increment mm/inch: 0.001 / .00005″
  • Measuring range: .775 - 4.0″

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart