Ball anvil pair, steel >10-12,5 mm for 40Z/44FZ/852

Article no.: 4170972
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification & Classification

Article number 4170972
EAN / GTIN 4059192006334
Manufacturer number 4170972
L-Number L40080 2164
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • For gear measurement and for special tasks
  • Measuring balls made of hardened steel
  • Cylindrical mounting shank with circlip for mounting in the mounting bore of the micrometer or indicating snap gage

Description:

  • Ball measuring insert, pair, > 10 - 12.5 mm, L = 15.5mm, ø = 3.5 mm, steel

Feature:

  • Calibration type: Uncalibrated
  • Material Measuring surface: steel
  • Product group name: Marameter
  • Product name: Ball measuring insert
  • Thread pitch in mm (proxy): false
  • Thread pitch in TPI (proxy): false
  • Product group name: Indicating measuring devices
  • Mounting hole: 3,5
  • Measuring contact ball diameter Intermediate dimension: > 10 - 12.5 mm
  • Length (mm): 15.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart