25 EBA MEASURING PINS FOR BORE DISTANCES 10-40MM

Article no.: 4119011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4119011
EAN / GTIN 4059192003302
Manufacturer number 4119011
L-Number L40080 1781

Description

Version:

  • With cylindrical holding shaft for fixing in 844 Tma / 844 Tmi mounting attachments
  • Made of hardened steel
  • The collar Ø D is ground precisely to dimension, the Ø D is set as the PRESET value for absolute measurements

Description:

  • 25 Eba measuring tips for bore distances, Ø 10-40 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Product name: Measuring tips for bore distances
  • Product type: 25 Eba
  • Application: ; For simple and direct measurement of bore distances ;
  • Dimension D: 40 mm
  • Dimension d in mm: 9 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart