{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | 0 mm - 150 mm | |
| Measurement technology | digital | |
| Power supply | Battery-powered | |
| Type of product | Universal calipers |
| Article number | 4103012KAL | |
| EAN / GTIN | 4059192002107 | |
| Manufacturer number | 4103012KAL | |
| L-Number | L40080 5056 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |