Cutting pliers rugged ESD

Article no.: 405.10E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 405.10E
EAN / GTIN 3148511751251
Manufacturer number 405.10E
L-Number L60130 6957

Description

Description:

  • Protects electronic components against electrostatic discharge (ESD) hazards
  • Tongs for precise cutting of many materials from copper wire to piano wire max. 0.5 mm
  • Model with cut-off retainer prevents wire ejection

Feature:

  • B [mm]: 10.5
  • C [mm]: 11.5
  • E [mm]: 7
  • L [mm]: 110
  • Cut: h
  • Cu - Ni Ø [mm]: 0.3 - 1.4
  • Fe 30 HRc diam. [mm]: 0.8
  • Piano wire diam. [mm]: 0.5
  • Retention device: -

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart