Description:
Chain saw files by PFERD are used around the world for sharpening saw chains. They can be used individually with a handle or in combination with depth gauge files with the popular CHAIN SHARP chain saw sharpeners. Three round files with spiral cut in promotional plastic packaging to protect against dirt and damage. Round files for manual sharpening of saw chains with precise spiral cut for outstanding sharpness and particularly long tool life. For fast, score-free sharpening of saw teeth. In comparison to machine sharpening, these files remove stock sparingly without thermal loads due to friction on the metal.
Feature:
- PFERD type: 412 4x3
- Chain pitch: .325
- Shape: Round
- Cut: Classic Line
- Length, metric: 200 mm
- Dia. external, metric: 4.8 mm
Advantage:
- Optimum combination of tool life and stock removal rate, aggressive filing for quick sharpening.
Application:
- Applications: Sharpening
- Drive types: Manual application
Material:
- Materials that can be worked:
- Steels up to 1,200 N/mm² (< 38 HRC)
- Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)
Supplied with:
- One packaging unit contains four plastic packs, each containing three files.
Note:
- Always observe the current guidelines and recommendations of the equipment and saw chain manufacturers.