Cup wheel ETT 110x20x22.23 mm A36 Performance Line SG STEELOX for steel/stainless steel

Article no.: 4007220803127
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 4007220803127
EAN / GTIN 4007220803127
Manufacturer number 63418226
L-Number L51160 35

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cup wheel for steel and stainless steel (INOX) with high grinding performance and good tool life.

Feature:

  • Maximum operating speed, max.: 50 m/s
  • RPM, max.: 8600 RPM
  • Shape: ETT / 11 / T11
  • Wall thickness: 20 mm
  • Width, metric: 55 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 110 mm
  • Grit size: 36

Advantage:

  • High grinding performance.
  • Good tool life.

Application:

  • Recommendations for use: Place at a slight incline to work on weld seams.
  • Applications: Chamfering; Deburring; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Note:

  • The permissible maximum operating speed is 50 m/s.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart