COMBIDISC backing pad soft for CDR system dia. 75 mm SBHR with shank dia. 6 mm

Article no.: 4007220776384
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220776384
EAN / GTIN 4007220776384
Manufacturer number 42721763
L-Number L51050 467

Description

Version:

  • W (soft)

Description:

Compatible holder for COMBIDISC grinding tools.

Feature:

  • PFERD type: SBHR
  • Clamping system: CDR system
  • RPM, max.: 12500 RPM
  • Version: W (soft)
  • Width, metric: 0 mm
  • Dia. external, metric: 75 mm
  • Dia. shank, metric: 6 mm
  • Length, shank: 40

Application:

Recommendations for use: The shank of the abrasive disc holder can be replaced by suitable adapters. This enables the abrasive disc holder to be mounted directly to the drive spindle of the tool drive.
Drive types: Angle grinder; Cordless angle grinder; Flexible shaft drive; Straight grinder

Note:

The different degrees of hardness are colour-coded: W (soft) - grey, M (medium) - blue, H (hard) - red.
Please add the desired degree of hardness to the description.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart