accessory extension IBUV for tube brushes with thread 1/2″, 300mm long″

Article no.: 4007220750032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Internal brush

Identification numbers & Classifications

Article number 4007220750032
EAN / GTIN 4007220750032
Manufacturer number 43690203
L-Number L51510 182

Description

Description:

Suitable for work with tube brushes with a thread.

Feature:

  • PFERD type: IBUV 1/2 BSW 300
  • Mounting system: Thread
  • Outer dia. of screw socket: 16 mm
  • Dia. thread: 1/2 BSW
  • Length, total: 300 mm

Advantage:

  • Optimal access to hard-to-reach areas.

Supplied with:

  • Please note the outer diameter of the screw socket: 1/2 = 16 mm
  • BSW = British Standard Whitworth

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart