air-powered filing machine PFGA 07/220 frequency: 22,000 strokes/min.

Article no.: 4007220657638
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220657638
EAN / GTIN 4007220657638
Manufacturer number 80600200
L-Number L51050 923

Description

Description:

Filing machine for mechanical machining processes for filing, grinding and polishing with smooth running and high precision. The exhaust air flow of the air grinder is at the back. Air grinder with ring throttle version. It must only be used without oil. Tool mountings: Round shank dia. 3 mm slot mounting (L x W x D) 10 x 1.5 x 10 mm for ceramic fibre files. 0.32 m exhaust hose and 1.5 m air supply hose with 1/4″ female threaded connection and threaded quick coupling (STGA), 1 key, arbor.

Feature:

  • Operating pressure: 6.3 bar
  • Throttle type: Ring
  • Width, metric: 28 mm
  • Air consumption, at idle: 0.05 m³/min
  • Air consumption, under load: 0.03 m³/min
  • Length, metric: 220 mm
  • Net weight: 0.18 kg
  • Air supply hose internal dia.: 4 mm
  • Exhaust direction: rear
  • Frequency, from: 22000 Hub/min
  • Height: 28 mm
  • Stroke length: 0.7 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • The drive is suitable for files with a round shank.
  • The drive with a ring throttle can be used for continuous use.
  • Light and easy to handle.

Note:

  • Using oil with the compressed air can damage the motor.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart