Arbor for POLINOX discs PVR with centre hole dia. 13 mm clamping range 1-25 mm shank dia. 6 mm

Article no.: 4007220505878
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220505878
EAN / GTIN 4007220505878
Manufacturer number 23600506
L-Number L51050 209

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Arbor for POLINOX discs.

Feature:

  • PFERD type: PVR 6/13 1-25
  • Clamping range from: 1 mm
  • Clamping range to: 25 mm
  • Suitable for hole diameter [mm]: 13
  • Version: No information
  • Dia. shank, metric: 6 mm
  • Dia. thread: No information
  • Length, shank: 35 mm

Advantage:

  • High economic efficiency as tool can be changed quickly.

Application:

Recommendations for use: Preset the clamping depth via the hexagonal nut on the shank side of the arbor. Use the supplied side discs with a diameter of 50 and 80 mm in order to vary the lateral flexibility. To simplify the changeover, slacken the mounting screw on the front. When doing so, leave the arbor clamped in the tool drive.
Drive types: Flexible shaft drive; Straight grinder

Material:

Highly economical due to quick tool change.

Suitable for:

Pre-set the clamping width with the hexagonal nut on the shank side of the tool holder.
Use the supplied side discs with ø 50 and 80 mm to vary the lateral flexibility.
For an easy change, loosen the fastening screw on the front side. Leave the holder clamped in the tool drive.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart