Spiral drill set 6-piece INOX HSSE N DIN 338 for tough and hard materials

Article no.: 4007220413753
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 4007220413753
EAN / GTIN 4007220413753
Manufacturer number 25298004
L-Number L51140 924

Description

Version:

  • INOX

Description:

The set contains 6 HSS spiral drills in the INOX in HSSE-Co5 (M35) type for industrial uses. The sturdy plastic box protects the tools against dirt and damage.

Feature:

  • Number, content: 6 Stück
  • PFERD type: SET DIN338 HSSG N INOX 6TLG
  • Version: INOX
  • Spiral angle, from: 36 °
  • Angle: 135 °

Advantage:

  • Very good chip removal.
  • High concentricity.
  • Exact centring and low feed force thanks to cross grinding.
  • Particularly well suited for tough and hard materials, such as alloyed and high-strength steel, stainless steel (INOX).
  • Robust tip profile.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart