Handpiece HA 4 G16 with 6 mm collet max. RPM 40,000

Article no.: 4007220388150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220388150
EAN / GTIN 4007220388150
Manufacturer number 86200035
L-Number L51050 1481

Description

Description:

Straight handpiece with 6 mm collet and G16/diameter 16 mm sliding coupling, suitable for BW 4 DIN 10/16, BW 4 DIN 10/16 oHA, BW 6 DIN 10/16, BW 6 DIN 10/16 oHA. One each of EM size 11 mm and EM size 12 mm keys, 1 collet.

Feature:

  • PFERD type: HA 4 G16
  • RPM, max.: 40000 RPM
  • Collet group: 6
  • Width, metric: 24 mm
  • Handpiece-side coupling dia. metric: 16 mm
  • Handpiece-side coupling G: 16
  • Incl. dia collet [mm]: 6
  • Length, metric: 120 mm
  • Net weight: 0.18 kg
  • Handpiece-side coupling dia. [mm]: 16
  • Dia. external, metric: 24 mm
  • Height: 24 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart