COMBIDISC SET 22-piece dia. 70mm

Article no.: 4007220265932
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 4007220265932
EAN / GTIN 4007220265932
Manufacturer number 42790075
L-Number L51100 852

Description

Description:

Set of different COMBIDISC tools with a diameter of 75 mm.

Feature:

  • PFERD type: COMBIDISC-SET 75
  • Dia. external, metric: 75 mm

Advantage:

  • Getting to know and testing the comprehensive system.
  • Coordinated selection of the most common versions.
  • High economic efficiency as tool can be changed quickly.
  • Very comfortable due to ease of use and low-vibration working.
  • No disruptions in use due to adhesion, slipping or coming loose.

Supplied with:

  • Please order arbor separately.

Note:

  • The maximum permitted peripheral speed is 50 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart