air-powered straight grinder PG 8/220 V-HV 22,000 RPM/600 watts

Article no.: 4007220177167
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification & Classification

Article number 4007220177167
EAN / GTIN 4007220177167
Manufacturer number 80700012
L-Number L51700 194
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • With extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow is at the front. The drive has to be used with oil. Drive in extended version. Due to the lever throttle, it has a dead man's switch. 3 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys (EM size 9/16″, EM size 3/4″).

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 600 Watt
  • Rotational speed: 22000 RPM
  • Collet group: 7
  • Throttle type: Lever
  • Version: With extension
  • Width, metric: 46 mm
  • Air consumption, at idle: 0.95 m³/min
  • Air consumption, under load: 0.85 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 310 mm
  • Number of oil drops [min]: 5 Tropfen
  • Net weight: 1.4 kg
  • Air supply hose internal dia.: 8.5 mm
  • Exhaust direction: front
  • Height: 46 mm

Advantage:

  • Safe working using dead man's switch.
  • Easy to guide on medium power.
  • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
  • Ideal for the recommended mounted tools thanks to the collet mounting.

Supplied with:

  • Alternative drive with anti-clockwise rotation available.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart